Shop All Food Containers
Better Kitchen Products
Classic Metal Bread Box with Side Handles and Lid, Large Capacity 2 Bread Loaves, White
Mfr # 97503
Zoro # G209210160
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Height 11.38"
- Exterior Width 7.88"
- Exterior Length 16.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Kitchen Products
- MFR # 97503
- Zoro # G209210160
- UPC # 90696975034
- Country of Origin China
- Category Food Containers
Dimensions
Exterior Height | 11.38" |
Exterior Width | 7.88" |
Exterior Length | 16.13" |
Details
Item | Classic Metal Bread Box with Side Handles, Large Capacity (2 Bread Loaves), Farmhouse Bread Bin for Kitchen Countertop, by Better Kitchen Products, Steel Bread Storage Container with Lid, White |
Description
Large capacity classic farmhouse-style metal bread box with interior dimensions of 13in. x 7in. x 7.5in.. Glossy white. Powder-coated steel for added water resistance and rust resistance. Basin has two exterior side handles and the removable lid has an oversized handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Toronto Blue Jays 14oz Relief Mug (530-C14RM)
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 350 Lb. Production/24 Hrs. (243031)
- ALLIANCE GASKET DOOR UW35 (F170143)
- WHIRLPOOL Dryer Cycle Thermostat (WP3387134)
- BALL Regular Mouth Canning Lid , 12PK (1440031050)
- RUBBERMAID Dry Food Storage 10 Cup (1776471)
- WAKEMAN Collapsible Bowls with Lids, Reusable Food Bowl for Camping by Outdoors, Blue, 2PK (75-CMP1048)
- NU STEEL Nu Steel GC-5407-S Crackle Glass Canister with Wooden Lid - Small (GC-5407-S)
- JARWARE Regular Mouth Fruit Infusion Mason Jar Lid (82658)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN2/3, 14.7qt TRANSPARENT, 13 7/8" X 12 3/4" X 6" (00470)
- TABLECRAFT Bus Tub, 22"X16"X7", Hdpe, Blk (1537B)
- Better Kitchen Products Food Containers