Shop All Jobsite Boxes
Better Built
Chest-Style Jobsite Box, Gray, 60 in W x 24 in D x 28 in H
Mfr # 2060-BB
Zoro # G800720631
product price: $797.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$797.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Depth 24 in
- Height 28 in
- Jobsite Box Product Grouping Jobsite Chest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Built
- MFR # 2060-BB
- Zoro # G800720631
- UPC # 783965062121
- Country of Origin Mexico
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 28 in |
Overall Width | 24 in |
Overall Height | 28 in |
Overall Depth | 60 in |
Overall Height with Lid Open | 49 7/8 in |
Maximum Padlock Shackle Diameter | 2 in |
Details
Item | Chest-Style Jobsite Box |
Material | Steel |
Color | Gray |
Jobsite Box Product Grouping | Jobsite Chest |
Features | 1/4 in Thick Solid Lock Tang, Fully Arc-Welded Seams, Locking Spreader Secures Lid, Maximum Corrosion Protection and Long-Lasting Durability, One Time Installation Lock System, Pre-Punched for Optional Power Pass(TM) Grommet, Staked and Welded Hinge |
Locking System | Padlockable |
Handle Type | Recessed Side |
Total Storage Capacity | 20 cu ft |
Jobsite Storage Type | Chest-Style Jobsite Box |
Body Finish | Gloss |
Compatible Caster Manufacturer Model No. | 495, 505, 516, 604, 695 |
Includes Casters | No |
Body Gauge | 16 ga |
Series | Better Built Storage |
Lid Style | Hinged |
Description
The BETTER BUILT 2060-BB Chest-Style Jobsite Box is the perfect solution for storing your tools and equipment. The steel chest-style box has a storage capacity of 20 cu ft, and can accommodate up to four casters. The steel chest style jobsite box features a recessed side handle, which makes it easy to move around when loaded. It also has a total height with lid open of 49 7/8 in., and an overall height of 28 in. With its gray color, this tool box fits right into any workspace. This BETTER BUILT Storage Chest is the ideal addition to your work space or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1111502505)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-8UNC (C66811)
- SUPER TOOL Counterbore, 5/8" D, Carbide Tipped (59807)
- URREA Metric 6-point 1/2" drive impact socket (741921MT)
- BETTER BUILT Chest-Style Jobsite Box, Gray, 48 in W x 24 in D x 28 in H (2048-BB)
- BETTER BUILT Sloped-Chest Jobsite Box, Gray, 60 in W x 30 in D x 37-1/2 in H (3068-BB)
- BETTER BUILT Piano-Style Jobsite Box, Gray, 60 in W x 30 in D x 49 in H (2089-BB)
- KNAACK Model 30 JOBMASTER Welder's Chest, Tan, 30" W x 16" D x 12" H (30)
- URREA Jobsite Box, Red, 36 in W x 17 in D x 21-5/16 in H (JSB36)
- GLOBAL INDUSTRIAL Welder's Chest, Blue, 4 cu ft, 30" W x 16" D x 12" H (133725)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 36 in W x 20 in D x 27-1/2 in H (2-652990)
- Better Built Jobsite Boxes