Shop All Jobsite Boxes
Better Built
Chest-Style Jobsite Box, Gray, 48 in W x 24 in D x 28 in H
Mfr # 2048-BB
Zoro # G200720620
product price: $579.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Depth 24 in
- Height 28 in
- Jobsite Box Product Grouping Jobsite Chest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Built
- MFR # 2048-BB
- Zoro # G200720620
- UPC # 783965062114
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 28 in |
Overall Height | 28 in |
Overall Width | 24 in |
Maximum Padlock Shackle Diameter | 2 in |
Overall Height with Lid Open | 49 7/8 in |
Overall Depth | 48 in |
Details
Item | Chest-Style Jobsite Box |
Material | Steel |
Color | Gray |
Jobsite Box Product Grouping | Jobsite Chest |
Features | 1/4 in Thick Solid Lock Tang, Fully Arc-Welded Seams, Locking Spreader Secures Lid, Maximum Corrosion Protection and Long-Lasting Durability, One Time Installation Lock System, Pre-Punched for Optional Power Pass(TM) Grommet, Staked and Welded Hinge |
Handle Type | Recessed Side |
Locking System | Padlockable |
Series | Better Built Storage |
Lid Style | Hinged |
Total Storage Capacity | 16 cu ft |
Compatible Caster Manufacturer Model No. | 495, 505, 516, 603, 695 |
Includes Casters | No |
Body Gauge | 16 ga |
Body Finish | Gloss |
Jobsite Storage Type | Chest-Style Jobsite Box |
Description
This Better Built Chest-Style Jobsite Box is the perfect storage solution for your tools. It has a large capacity and will keep all your tools in one place. The chest-style jobsite box features a recessed side handle, which provides you with easy access to its contents. Its steel construction ensures that it is built to last and will resist scratches and corrosion. It also comes with casters, so you can move it around easily without much effort. This Better Built Storage Chest Style Jobsite Box is a convenient way of storing all your tools together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-147)
- WESTWARD Pin Punch Set, 1/8 To 5/16 In, 6 Pc (2AJA9)
- VEGA Impactech Phillips 3 Power Bit x 2 (P150P3A)
- CAMPBELL HAUSFELD Pneumatic Kit Blow Gun, 7pcs. (MP514100AV)
- BETTER BUILT Chest-Style Jobsite Box, Gray, 60 in W x 24 in D x 28 in H (2060-BB)
- BETTER BUILT Sloped-Chest Jobsite Box, Gray, 60 in W x 30 in D x 37-1/2 in H (3068-BB)
- BETTER BUILT Piano-Style Jobsite Box, Gray, 60 in W x 30 in D x 49 in H (2089-BB)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- KNAACK Model 1020 MONSTER BOX Jobsite Cabinet, Tan, 66" W x 30" D x 54-1/2" H (1020)
- DEWALT Jobsite Box, Yellow, 48 in W x 23-1/2 in D x 27-1/2 in H (DWXJSB48Y)
- KNAACK Model 4830 JOBMASTER Jobsite Chest, Tan, 48" W x 30" D x 29" H (4830)
- Better Built Jobsite Boxes