Shop All Plant & Tree Support
Better Bilt
Trellis System for Climbing Plants
Mfr # 20X66 SMALL TRELLIS
Zoro # G305474060
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 67.6
- Material Galvanized Wire
- Width 22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Better Bilt
- MFR # 20X66 SMALL TRELLIS
- Zoro # G305474060
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 67.6 |
Width | 22.1 |
Details
Material | Galvanized Wire |
Description
These innovative trellis panels easily hook together to make a variety of configurations—just link, stake and grow! These trellis panels optimize growing conditions and yields by increasing light penetration and air movement in your plants. Bottom stakes can be pressed into the soil up to 12"D. These trellis' are made of heavy-duty, long-lasting 3/16-ga. galvanized wire and measure 20"W x 66"H. Sold in packages of four panels.
Select mesh size from the drop-down menu above.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano Element-Proof Field Ammo Small Box - Olive Drab (131200)
- EARTHWISE Volt 20-Inch Cordless Pole Hedge Trimmer (LPHT12022)
- IRONITE Ironite 100524194 Lawn Fertilizer, 15 lb Bag (100524194)
- DELCO Pressure Unloader, 5.00 gpm Max. Flow (7110826)
- DP INDUSTRIES Hardwood Field and Plant Labels, 5/8"W x 12"L (PL1258C5)
- DP INDUSTRIES Plastic Plant Labels (SL451M)
- COBRA 2-Ton PLUS, 5 System Package (31299)
- BONIDE PRODUCTS Rooting Pwdr (925)
- JOBES PLANT FOOD SPIKES 50PK (06528)
- GREENSCAPES 12 ft. L X 6 ft. W Trellis Netting (46638)
- GEMPLERS Tree Watering Bag (TWBAG-P)
- Better Bilt Plant & Tree Support