Better Bilt Products

Wall Rack, Height 9 In., Yellow


product price: $35.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 4.9
  • Height 8.7
  • Length 13.7
  • Outside Diameter 0.95
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4.9
Height 8.7
Length 13.7
Outside Diameter 0.95

Description

This steel rack conveniently holds safety binders. It is powder coated with safety yellow vinyl to prevent rust and protect the binders. Measures 5"D x 14"W. Quickly install it with the two mounting holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.