Shop All Landscape Fabric & Fertilizers
Better Bilt Products
Steel Landscape Stakes
Mfr # 3LS-TAN10
Zoro # G402693647
product price: $142.99
/pk 250, $0.57/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 12.9
- Diameter 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Bilt Products
- MFR # 3LS-TAN10
- Zoro # G402693647
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 11.8 |
Length | 12.9 |
Width | 12.4 |
Diameter | 25 |
Details
Material | Steel |
Description
These Steel Landscape Stakes anchor a variety of items including edging, landscape timbers and fencing.
- Unique “V" design provides maximum holding power.
- Pointed end allows easy insertion into soil.
- 9"L stakes are made of 16-ga. steel and have 1" square heads.
- 10"L stakes are made of 18-ga. steel and have 5/8" square heads.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 220100 Nylon Butt Connector - 22-18, Red, Pack of 100 (220100)
- COLES Cole'S Critter Munch 20# (CM20)
- ILC Replacement For FISHER PRICE, J43942529 (J4394-2529)
- MTD Cover-Belt (784-0158B-0638)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X12)
- BETTER BILT PRODUCTS Steel Landscape Stakes (3LS-TAN10-25B)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X8)
- BETTER BILT PRODUCTS Steel Landscape Stakes (3LS-TAN09-25B)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X10)
- AMDRO Pennington Ironite All-Purpose Lawn Fertilizer For All Grasses 1000 sq ft (100544882)
- GCI Steel Fabric Pins 6"x1" 11 guage - 500 count (00500)
- Better Bilt Products Landscaping Materials