Shop All Landscape Fabric & Fertilizers
Better Bilt Products
Steel Landscape Stakes
Mfr # 3LS-TAN10-25B
Zoro # G002693740
product price: $14.05
/pk 10, $1.41/ea
$14.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 10.8
- Diameter 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Bilt Products
- MFR # 3LS-TAN10-25B
- Zoro # G002693740
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 2.2 |
Length | 10.8 |
Width | 2.3 |
Diameter | 1 |
Details
Material | Steel |
Description
These Steel Landscape Stakes anchor a variety of items including edging, landscape timbers and fencing.
- Unique “V" design provides maximum holding power.
- Pointed end allows easy insertion into soil.
- 9"L stakes are made of 16-ga. steel and have 1" square heads.
- 10"L stakes are made of 18-ga. steel and have 5/8" square heads.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 7 Fold Pruning Saw (390680-1004)
- ORTHO Home Defense Max Liquid Insect Killer 1 gal (4600810)
- MATABI Evolution 16 (84941)
- BRIGGS & STRATTON Brush Set (497608)
- BETTER BILT PRODUCTS Steel Landscape Stakes (3LS-TAN09-25B)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X8)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X12)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X10)
- FERTI-LOME PLANT FOOD 20-20-20 3LB (11722)
- HYDROFARM Pt Grow Big Hydro (FX14094)
- BIOADVANCED Rose and Flower Care, Granular, 5 lb (701100A)
- Better Bilt Products Landscaping Materials