Shop All Landscape Fabric & Fertilizers
Better Bilt Products
Steel Landscape Stakes
Mfr # 3LS-TAN09-25B
Zoro # G602693775
product price: $20.95
/pk 10, $2.09/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 10.8
- Diameter 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Bilt Products
- MFR # 3LS-TAN09-25B
- Zoro # G602693775
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 2.3 |
Length | 10.8 |
Width | 2.3 |
Diameter | 2 |
Details
Material | Steel |
Description
These Steel Landscape Stakes anchor a variety of items including edging, landscape timbers and fencing.
- Unique “V" design provides maximum holding power.
- Pointed end allows easy insertion into soil.
- 9"L stakes are made of 16-ga. steel and have 1" square heads.
- 10"L stakes are made of 18-ga. steel and have 5/8" square heads.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Soil Heating Cable, 12Ft. (JSHC12)
- SCOTTS Food Lawn Northern 15000 Sq Ft (22315)
- KOHLER Fuel Pump Module Kit (25 755 73-S)
- MTD Frame-Grassbag Rwd (747-05362A)
- BETTER BILT PRODUCTS Steel Landscape Stakes (3LS-TAN10-25B)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X8)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X12)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X10)
- GENERAL HYDROPONICS pH Down Base Nutrient Solution 1 qt (HGC722120)
- SGW EVERLAST SGW Everlast EVERFESLT505X10 Everglade Fescue Light 120 x 60 x 1.50 in. Artificial Turf (EVERFESLT505X10)
- COLORBACK 1 Gal. Black Mulch Color Covering up to 12,800 sq. ft. (192201)
- Better Bilt Products Landscape Fabric & Fertilizers