Shop All Landscape Fabric & Fertilizers
Better Bilt Products
Better Bilt Heavy-Duty Anchoring Pins
Mfr # EARTH STAPLE 2X8
Zoro # G902694472
product price: $37.55
/pk 25, $1.50/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel Wire
- Height 2.2
- Diameter 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Better Bilt Products
- MFR # EARTH STAPLE 2X8
- Zoro # G902694472
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 2.2 |
Length | 14.6 |
Diameter | 3 |
Width | 4.2 |
Details
Material | Galvanized Steel Wire |
Description
These 2"W, 8-ga. galvanized wire pins are perfect for anchoring landscape fabric, fences and even drip irrigation tubing. Heavy-Duty Anchoring Pins feature sharpened tips that pierce smoothly for fast and easy installation. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bushing; Quick Hitch 3" x3" x3" (A-LVU15507)
- KLEIN TOOLS Replacement Tree Climbing Gaffs (07)
- LOGO BRANDS NY Yankees Crosshatch 16 Can Cooler Tote (520-83-CR1)
- BRIGGS & STRATTON Oil Filter (5049K)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X12)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X10)
- BETTER BILT PRODUCTS Steel Landscape Stakes (3LS-TAN10-25B)
- BETTER BILT PRODUCTS Steel Landscape Stakes (3LS-TAN09-25B)
- SCHULTZ Fertilizer Liquid Allpurp 32Oz (SPF45180)
- MASTER GARDNER CO Weed Fabric 3Ftx50Ft 20 Yr (304)
- JOBES 0 Fertilizer Spike Bag, Spike, Light Green, Slight Ammonia Bag (2010)
- Better Bilt Products Landscape Fabric & Fertilizers