Shop All Entrance Mats
Betsy Drake
Betsydrake DM1185 18 x 26 in. Orange Sailboat Door Mat Small
Mfr # DM1185
Zoro # G803696544
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betsy Drake
- MFR # DM1185
- Zoro # G803696544
- UPC # 618149316656
- Country of Origin China
- Category Entrance Mats
Description
These decorative floor mats are made with a synthetic, low pile washable material that will stand up to years of wear. They have a non-slip rubber backing and feature art made by artists Dick Hamilton and Betsy Drake of Betsy Drake Interiors. All of our items are made in the USA. Our small door mats measure 18x26 and our larger mats measure 30x50. Enjoy a colorful design that will last for years to come.
Specifications- Size: 18 x 26 in.
- Door Mat Size: Small
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 9, PR (11-618)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 3XL (O72CX3)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB1A1GT9065)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- BETSY DRAKE Betsy Drake DM004 Female Blue Crab Door Mat 18"x26" (DM004C)
- BETSY DRAKE Betsy Drake DM437G Hummingbird & Hibiscus Door Mat; Large (DM437G)
- BETSY DRAKE Betsy Drake DM084 Flamingo Door Mat 18"x26" (DM084)
- BETSY DRAKE Clydesdale Doormat 18 x 26 (DM936)
- BETSY DRAKE Betsy Drake DM1116 18 x 26 in. Jungle Greens Door Mat (DM1116)
- BETSY DRAKE Betsy Drake DM022G Hydrangea Door Mat - 30 x 50 in. (DM022G)
- GEL PRO RUNNER MAT 76X24in. (107-1-2476-EHVR)
- Betsy Drake Entrance Mats