Shop All Canvas Bags
Betsy Drake
Betsy Drake TY613M 16 x 16 in. Tims Ford Lake Tennessee Nautical Map Tote Bag - Medium
Mfr # TY613M
Zoro # G203947758
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betsy Drake
- MFR # TY613M
- Zoro # G203947758
- UPC # 796258967140
- Country of Origin China
- Category Canvas Bags
Description
This versatile t-bottom tote bag is a great way to show your style with edge-to-edge sublimation printing in vibrant full color, featuring designs by artists Betsy Drake and R. Hamilton. The black cotton straps are soft to the touch and the exterior is water-resistant.
Specifications- Design: Tims Ford Lake Tennessee Nautical Map
- Size: Medium
- Bag Size: 16 x 16 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 34"x23", WE (QRTM3423)
- ELMERS GLUE ALL 8 OZ ELMERS (E3820)
- EPSON WorkForce Pro WF-C4810 Color Multifunction Printer, Copy/Fax/Print/Scan (C11CJ05205)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK200 (56LT34)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- BETTER THAN A BRAND 1002TB-CCA-BL Stylish Tablet Tote Bag - Charcoal-Blue (BE22636)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- DEBCO Debco NW5462 Non Woven Insulated Grocery Tote - Black - 12 Pack (NW5462)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- Betsy Drake Canvas Bags