Shop All Canvas Bags
Betsy Drake
Betsy Drake TY151M 16 x 16 in. Chincoteague Ponies Tote Bag - Medium
Mfr # TY151M
Zoro # G403947671
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betsy Drake
- MFR # TY151M
- Zoro # G403947671
- UPC # 722458027933
- Country of Origin China
- Category Canvas Bags
Description
This versatile t-bottom tote bag is a great way to show your style with edge-to-edge sublimation printing in vibrant full color, featuring designs by artists Betsy Drake and R. Hamilton. The black cotton straps are soft to the touch and the exterior is water-resistant.
From animal artist Betsy Drake, this Chincoteague Ponies Tote Bag features the famous swimming wild ponies of Assateague Island printed on a sturdy, USA-made tote bag.
Features- T-bottom style tote bag
- Made in the USA
- Water-resistant exterior
- Full color, edge-to-edge sublimation printing
- Design by artist Betsy Drake / R. Hamilton
- Soft, black cotton straps
- Design: Chincoteague Ponies
- Size: Medium
- Bag Size: 16 x 16 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFFGARD EXTREME Poly Mailer, 13" L, 9-1/2" W, White, PK50 (100279988)
- BUSINESS SOURCE Folder, Hang, Rcyc, Ltr, PK25 (26528)
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Be, PK12 (UBC1927701)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Orange (15A987)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- VOLM Red Leno Baler Bag 30lb, PK 100 (BP180069C)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- Betsy Drake Canvas Bags