Shop All Canvas Bags
Betsy Drake
Betsy Drake TY089M 16 x 16 in. Rays Seahorse Tote Bag - Medium
Mfr # TY089M
Zoro # G203947468
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betsy Drake
- MFR # TY089M
- Zoro # G203947468
- UPC # 722458027216
- Country of Origin China
- Category Canvas Bags
Description
This versatile t-bottom tote bag is a great way to show your style with edge-to-edge sublimation printing in vibrant full color, featuring designs by artists Betsy Drake and R. Hamilton. The black cotton straps are soft to the touch and the exterior is water-resistant.
A fun and vibrant bag perfect for a beach day or boat trip, this Ray's Seahorse Tote Bag from artist R. Hamilton features a detailed, artful sea horse design printed on a sturdy tote bag made in the USA.
Features- T-bottom style tote bag
- Made in the USA
- Water-resistant exterior
- Full color, edge-to-edge sublimation printing
- Design by artist Betsy Drake / R. Hamilton
- Soft, black cotton straps
- Design: Rays Seahorse
- Size: Medium
- Bag Size: 16 x 16 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 14", Kraft, 25/Bundle (11R297)
- SWINGLINE Leg Staples, Heavy Duty, 1/2", 90 Sheet, PK5 (S7079392E)
- XYRON Repositionbl Adhesiv, Refill, 5"W x 8 ft.L (AT1506-18)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK250 (22401)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MIDWEST PACIFIC Drawstring Mailing Bagw/ Tag, 6x4in, PK100 (MP-46MB1)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- Betsy Drake Shipping & Packing Bags