Shop All Canvas Bags
Betsy Drake
Betsy Drake TY084TM 16 x 16 in. Flamingos on Turquoise Tote Bag - Medium
Mfr # TY084TM
Zoro # G703947456
$44.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betsy Drake
- MFR # TY084TM
- Zoro # G703947456
- UPC # 722458027155
- Country of Origin China
- Category Canvas Bags
Description
This versatile t-bottom tote bag is a great way to show your style with edge-to-edge sublimation printing in vibrant full color, featuring designs by artists Betsy Drake and R. Hamilton. The black cotton straps are soft to the touch and the exterior is water-resistant.
The tropical and multicolored Flamingos on Turquoise Tote Bag from artists Betsy Drake and R. Hamilton features two vibrant pink flamingos set against a vivid turquoise backdrop.
Features- T-bottom style tote bag
- Made in the USA
- Water-resistant exterior
- Full color, edge-to-edge sublimation printing
- Design by artist Betsy Drake / R. Hamilton
- Soft, black cotton straps
- Color: Turquoise
- Design: Flamingos
- Size: Medium
- Bag Size: 16 x 16 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- SPOTNAILS 19Ga 12 Crown X 14 Leg Composite Staples, 5040PK (S19/12-06)
- NINJATEK Cheetah Sapphire 1.75Mm .5Kg (3DCH0217505)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- Betsy Drake Canvas Bags