Shop All Canvas Bags
Betsy Drake
Betsy Drake TY077M 16 x 16 in. Pugs Tote Bag - Medium
Mfr # TY077M
Zoro # G203947390
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betsy Drake
- MFR # TY077M
- Zoro # G203947390
- UPC # 722458027056
- Country of Origin China
- Category Canvas Bags
Description
This versatile t-bottom tote bag is a great way to show your style with edge-to-edge sublimation printing in vibrant full color, featuring designs by artists Betsy Drake and R. Hamilton. The black cotton straps are soft to the touch and the exterior is water-resistant.
The Pugs Tote Bag from husband-and-wife artists Betsy Drake and R. Hamilton features your favorite small dog breed in a watercolor-style dog design printed in rich color.
Features- T-bottom style tote bag
- Made in the USA
- Water-resistant exterior
- Full color, edge-to-edge sublimation printing
- Design by artist Betsy Drake / R. Hamilton
- Soft, black cotton straps
- Design: Pugs
- Size: Medium
- Bag Size: 16 x 16 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Reversible Magnetic Music Board, 72"x40" (MB7248MM)
- BIC Pen, Velocity, Bold, Black, PK36 (VLGB361-BLK)
- SIGNODE Steel Strapping Sealer, Front Action (008630)
- PRESSMAN Lets Go Fishin Game (005506)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- DAYTON BAG AND BURLAP Treated Burlap Sand Bags, Pack of 25 (19A990)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- Betsy Drake Canvas Bags