Shop All Canvas Bags
Betsy Drake
Betsy Drake TY068M 16 x 16 in. Yorkies Tote Bag - Medium
Mfr # TY068M
Zoro # G503947458
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betsy Drake
- MFR # TY068M
- Zoro # G503947458
- UPC # 722458026998
- Country of Origin China
- Category Canvas Bags
Description
This versatile t-bottom tote bag is a great way to show your style with edge-to-edge sublimation printing in vibrant full color, featuring designs by artists Betsy Drake and R. Hamilton. The black cotton straps are soft to the touch and the exterior is water-resistant.
Created in the USA, the Yorkie Dogs Tote Bag features two adorable Yorkies in a watercolor-style art design artist Betsy Drake.
Features- T-bottom style tote bag
- Made in the USA
- Water-resistant exterior
- Full color, edge-to-edge sublimation printing
- Design by artist Betsy Drake / R. Hamilton
- Soft, black cotton straps
- Design: Yorkies
- Size: Medium
- Bag Size: 16 x 16 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark 250-Sheet Tray (36S2910)
- SHURTAPE Shurtape Technologies 230970 Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll (230970)
- FELLOWES Sorter, 12 Compartment, Med Oak (25400)
- PARTNERS BRAND Kraft Paper Roll, 60#, 48" x 600', Kraft, 1/Roll (KP4860)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- U.S. SHELL Designer Shell Gift Bag (8462)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- Betsy Drake Shipping & Packing Bags