Shop All Canvas Bags
Betsy Drake
Betsy Drake TY035CM 16 x 16 in. Pelican on Aqua Left Tote Bag - Medium
Mfr # TY035CM
Zoro # G303947771
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betsy Drake
- MFR # TY035CM
- Zoro # G303947771
- UPC # 722458026646
- Country of Origin China
- Category Canvas Bags
Description
This versatile t-bottom tote bag is a great way to show your style with edge-to-edge sublimation printing in vibrant full color, featuring designs by artists Betsy Drake and R. Hamilton. The black cotton straps are soft to the touch and the exterior is water-resistant.
Beachy and elegant, with a watercolor-style design featuring your favorite shorebird, this Pelican on Aqua Tote Bag depicts a detailed pelican design by artist Betsy Drake.
Features- T-bottom style tote bag
- Made in the USA
- Water-resistant exterior
- Full color, edge-to-edge sublimation printing
- Design by artist Betsy Drake / R. Hamilton
- Soft, black cotton straps
- Design: Pelican Left
- Size: Medium
- Bag Size: 16 x 16 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP. WC 7425/7428 7435 DRUM (013r00647)
- SAKURA Solid Paint Marker Original, White Color Family, 12PK (XSC-50)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1820-12)
- STEVEN LEWERS & ASSOCIATES Birds of Floridaapos;s Gulf Coast Book (LEWERSGB112)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- Betsy Drake Canvas Bags