Shop All Canvas Bags
Betsy Drake
Betsy Drake TY026APM 16 x 16 in. Orange Butterflies Tote Bag - Medium
Mfr # TY026APM
Zoro # G303947863
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betsy Drake
- MFR # TY026APM
- Zoro # G303947863
- UPC # 722458026561
- Country of Origin China
- Category Canvas Bags
Description
This versatile t-bottom tote bag is a great way to show your style with edge-to-edge sublimation printing in vibrant full color, featuring designs by artists Betsy Drake and R. Hamilton. The black cotton straps are soft to the touch and the exterior is water-resistant.
Perfect for a stroll in the park or a long day at work, the Orange Butterflies Tote Bag features a detailed and vibrantly colored design with an assortment of different butterflies from wildlife and nature artist Betsy Drake.
Features- T-bottom style tote bag
- Made in the USA
- Water-resistant exterior
- Full color, edge-to-edge sublimation printing
- Design by artist Betsy Drake / R. Hamilton
- Soft, black cotton straps
- Design: Orange Butterflies
- Size: Medium
- Bag Size: 16 x 16 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Castroviejo Micro Scissors 7" Straight, Round Handle (A2Z-ZR544)
- LOGO BRANDS New Orleans Saints Clear Crossbody (620-66P)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (5ZW43)
- CANON 4421C001 (GI-26) Ink, 14,000 Page-Yield, Cyan (4421C001)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- EVEREST Everest 1002DS-HPK-BK Shopping Tote - Hot Pink-Black (1002DS-HPK/BK)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- Betsy Drake Shipping & Packing Bags