Shop All Kitchen Towels & Dishcloths
Betsy Drake
Betsy Drake KT645 16 x 25 in. Christmas Chickadees Kitchen Towel
Mfr # KT645
Zoro # G603758930
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betsy Drake
- MFR # KT645
- Zoro # G603758930
- UPC # 797132079584
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Description
Betsy Drake Interiors is an exclusive line of home decor featuring the original art and designs. The line includes outdoor/indoor pillows, wall art, kitchenwares, tiles, coasters and more. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
New microfiber and cotton 16" x 25" absorbent kitchen towels. Can be used indoors or outdoors.
Specifications- Material: Microfiber & Cotton
- Imprint: Christmas Chickadees
- Size: 16 x 25 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Four-Piece Measuring Cup Set (47119)
- P TEC PRODUCTS Ultra Violet Resistant Dryer Vent Hood (NPVT)
- AMERIKOOLER Offset Dr Latch With Strike &Ir (10058L0621)
- FISHER Stem Kit 1/2 Left Hand Swivel (3000-0001)
- BETSY DRAKE Betsy Drake KT456 Stacked Frogs Kitchen Towel (KT456)
- BETSY DRAKE Betsy Drake KT299 Dicks Dragonfly Kitchen Towel (KT299)
- BETSY DRAKE Betsy Drake GT1071 Turtle & Lily Guest Towel (GT1071)
- BETSY DRAKE Betsy Drake KT11521 Charleston Harbor & Approaches; SC Nautical Map Kitchen Towel (KT11521)
- BETSY DRAKE Betsy Drake KT004 Blue Crab - Female Kitchen Towel (KT004)
- RITZ Cactus Cotton Check Dish Cloth , 2PK (27230)
- MONARCH Herringbone Tea Towels Black Stripe , 12PK (SC-HTBK-24)
- Betsy Drake Kitchen Towels & Dishcloths