Shop All Blankets
Betsy Drake
Betsy Drake BK12280HF 50 x 60 in. Chesapeake Bay; VA Nautical Map Fleece Throw
Mfr # BK12280HF
Zoro # G603687957
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betsy Drake
- MFR # BK12280HF
- Zoro # G603687957
- UPC # 797132090015
- Country of Origin China
- Category Blankets
Description
Betsy Drake Interiors is an exclusive line of home decor featuring the original art and designs. The line includes outdoor/indoor pillows, wall art, kitchenwares, tiles, coasters and more. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Warm and richly designed, these 50 x 60 inch throws brighten up any decor.
Specifications- Imprint: Chesapeake Bay, VA Nautical Map
- Size: 50 x 60 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 1/2 in (140 mm), Chrome (22040140)
- BETSY DRAKE Betsydrake BK1124 Morris Island Lighthouse; SC Throw (BK1124)
- BETSY DRAKE Betsy Drake BK240CH 50 x 60 in. Chesapeake Bay - Pocomoke & Tangier Sounds; VA Nautical Map Fleece Throw (BK240CH)
- JOHNS MANVILLE INTL R15 15x93 Faced Batt (K1262)
- MADISON PARK Windom Microfiber Down Alternative Blanket, Grey - King (MP51-1535)
- LOGO BRANDS Maryland Printed Sherpa Blanket (167-24P)
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- HASTINGS HOME Faux Fur Throw Luxurious, Soft, Hypoallergenic Premium Fashion Blanket, 60"x70", Pearl White (579883NSS)
- Betsy Drake Blankets