Shop All Floor Finishes and Sealers
Betco
Untouchable Floor Finish with SRT, 1 gal Bottle, 4PK
Mfr # 6060400
Zoro # G409258917
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Solution Tank Capacity 1 gal
- For Use On Surface Material Resilient Tile; Sealed Hard Surfaces
- Container Type Bottle
- Fragrance Mild
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betco
- MFR # 6060400
- Zoro # G409258917
- Country of Origin United States
- Category Floor Finishes and Sealers
Details
Item | Cleaners & Detergents |
Form | Liquid |
Solution Tank Capacity | 1 gal |
For Use On Surface Material | Resilient Tile; Sealed Hard Surfaces |
Container Type | Bottle |
Fragrance | Mild |
Application | Floor Finish |
Description
Untouchable with Scuff Resistant Technology SRT is a low odor, black heel mark resistant floor finish. An exceptional choice for those who want the highest gloss and wear with the least amount of labor. Untouchable with SRT is nonscuffing, durable, and detergent resistant. It maintains its high gloss with minimal burnishing, saving labor costs. Excellent leveling and low odor make it easy to apply.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Double Recreped (DRC), 152 Wipes, 16 1/4 in x 12 1/2 in (20080/03)
- AIR WICK AIRWICK OIL FRESHWTR 2PK (6233879717)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- UNGER 10 in W Soft Brush Head, Not Applicable L Handle, 4 in L Brush, Blue, Polypropylene, 4 in L Overall (16970)
- BETCO Hard as Nails Floor Finish, 5 gal Bag-in-Box (659B500)
- BETCO Finish 101 Floor Finish, 5 gal Bag-in-Box (696B500)
- BETCO Floor Finish, Wet Look, 5 Gal Bag-in-Box, CL (BET610B500)
- BETCO Hard As Nails Floor Finish, 1 gal Bottle, 4PK (6590400)
- BETCO Emulsion Pro+ Floor Finish and Sealer, 5 gal Pail (B06750512)
- BETCO Easy Task Floor Finish, Clean Bouquet, 32 oz Bottle, 12PK (6081200)
- ZEP Wet Look Floor Polish, 1 gal, PK4 (ZUWLFF128)
- Betco Floor Finishes and Sealers