Shop All Disinfectants and Sanitizers
Betco
Triforce Disinfectant, 128 fl oz (4 quart) Fresh, Orange, 4 PK
Mfr # 3330400
Zoro # G904653682
product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Fragrance Fresh
- Color Orange
- Ready to Use/Concentrated Concentrated
- Type Disinfectant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 3330400
- Zoro # G904653682
- UPC # 700427024831
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Fragrance | Fresh |
Color | Orange |
Ready to Use/Concentrated | Concentrated |
Item | Triforce Disinfectant |
Type | Disinfectant |
Application | Multipurpose |
Features | Disinfectant |
Description
"Triforce Titan Disinfectant is effective against SARS-CoV-2 in 1 minute. It is also kills Staphylococcus, Klebsiella Pneumoniae, HIV, Hepatitis B and C, Influenza and more. With varying dwell times from 3 to 10 minutes, this broad-spectrum, one-step disinfectant helps reduce contamination on treated surfaces in hospitals, schools, institutions and other public facilities. Triforce effectively disinfects hard surfaces and sanitizes soft surfaces. Ultra-concentrated formula provides a cost-effective dilution at 0.5 oz. per 1 gallon of water (1:256)."
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion 8 in Automated Touchless Paper Towel Dispenser, Motion Activated, Wall Mount, Black (59498A)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (27460)
- COBWEB Cobweb Duster Blue Replacement Head (1710BL)
- NOBLES Paper/Ply Vacuum Bags, 10 PK (1210869)
- BETCO Fight-Bac RTU Disinfectant Cleaner, 32 fl oz (1 quart) Citrus Floral, Clear, 12 PK (3111200CT)
- BETCO Cleaners & Detergents, Bottle, 4 PK (2374700)
- BETCO Cleaners & Detergents, Bottle, Fresh, 4 PK (38204700)
- BETCO Quat-Stat 5 Disinfectant - FASTDRAW 44, 67.6 fl oz (2.1 quart) Pleasant Lemon, Yellow, 4 PK (BET3554700)
- BETCO Cleaners & Detergents, Bottle, Citrus Bouquet, 12 PK (791200)
- BETCO Cleaner/Disinfectant, Neutral pH, 1 Gallon, Green, 4PK (BET3040400CT)
- MISTY Disinfectant, 20 oz. Aerosol Can, Fresh, White, 12 PK (1001907)
- Betco Disinfectants and Sanitizers