Shop All Disinfectants and Sanitizers
Betco
Towels & Wipes, Bucket, Fresh, White, 4 PK
Mfr # 392F100CT
Zoro # G010034504
product price: $137.99
/pk 4, $34.50/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Fragrance Fresh
- Color White
- Primary Chemical Citric Acid
- Effective to Remove Bacteria; Viruses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 392F100CT
- Zoro # G010034504
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Width | 5.5" |
Details
Container Type | Bucket |
Fragrance | Fresh |
Color | White |
Item | Towels & Wipes |
Primary Chemical | Citric Acid |
Effective to Remove | Bacteria; Viruses |
Wipes per Container | 500 |
Application | Cleaning; Disinfecting |
Net Weight | 20.25 lbs |
For Use On | Acrylic; Hard Surfaces; Nonporous Surfaces |
Description
GE Fight Bac disinfecting wipes kill over 99.9% of bacteria and viruses in five minutes of contact time. Formulated with a botanical active ingredient, citric acid, and without harsh chemicals, this product provides superior disinfection without the need for safety signal words like danger or warning, easing the minds of users. Perfect for use on hard surfaces, computers, mobile phones, nonporous surfaces and acrylic.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORATEEM Cleaners & Detergents, Pail, Unscented (DIA 00145)
- DQB INDUSTRIES DQB Industries 8327 4.75 in. Poly Hand And Nail Scrub Brush (152500)
- TORK Tork Centrefeed Hand Towel Dispenser, Smoke (93T)
- PURELL Professional Surface Disinfectant, 1 gal. Bottle, Fresh Clean Scent, 4 PK (4342-04)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3554700)
- BETCO Cleaners & Detergents, Bottle, Citrus Floral, 12 PK (3151200)
- BETCO Cleaners & Detergents, Bottle, 4 PK (2374700)
- BETCO Cleaner/Disinfectant, Neutral pH, 1 Gallon, Green, 4PK (BET3040400CT)
- BETCO Cleaners & Detergents, Bottle, Fresh, 4 PK (3900400)
- BETCO Cleaners & Detergents, Bottle, Fresh, 12 PK (3901200)
- DYMON Medaphene Plus Disinfectant Spray, 16 fl oz (0.5 quart) Pleasant, Aqua, 12 PK (ITW35720CT)
- Betco Disinfectants and Sanitizers