Shop All Disinfectants and Sanitizers
Betco
Symplicity Sanibet Multi-Range Sanitizer Disinfectant Deodorizer, 5 gal Pail
Mfr # 2370500
Zoro # G909258998
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Primary Chemical Alkyl C12-16 Dimethylbenzyl Ammonium Chlorideantimicrobial; Quaternium-24antimicrobial; Didecyldimonium Chlorideantimicrobial; Dimethyldioctylammonium Chlorideantim
- Capacity 5 gal
- Application Disinfectant/Sanitizer
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 2370500
- Zoro # G909258998
- UPC # 700427018953
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Pail |
Item | Cleaners & Detergents |
Primary Chemical | Alkyl C12-16 Dimethylbenzyl Ammonium Chlorideantimicrobial; Quaternium-24antimicrobial; Didecyldimonium Chlorideantimicrobial; Dimethyldioctylammonium Chlorideantim |
Capacity | 5 gal |
Application | Disinfectant/Sanitizer |
Physical Form | Liquid |
Effective to Remove | Bacteria; Germs |
For Use On | Floors; Pans; Pots, Serving Ware; Walls |
Net Weight | 44.14 lbs |
Description
This EPA-approved broad range sanitizer delivers correct sanitizing at a range of 150-400 ppm, allowing the sanitizing solution to adapt to varying water pressure situations while maintaining compliance with health department regulations. Multi-Range Sanibet kills 99.99% of food service organisms such as Listeria, E-Coli, and Salmonella. A versatile product, it can be used to sanitize serving ware, utensils, pots and pans, and food processing equipment. It can also be used for disinfecting floors and walls. It is a complete, chemically balanced disinfectant, sanitizer that is effective even in the presence of hard water. Highly concentrated, this product provides a low end use cost per gallon. Multi-Range Sanibet has a red color indicator which provides visual confirmation of use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Urinal Screen, NonPara, Lavender Flds, PK12 (159736)
- BRAWNY Brawny Professional Dry Wipe, 1 Ply, 250 Sheets, No Roll, Brown, 24 PK (29246)
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1899)
- PROTEAM 24" to 40" Chrome Telescoping Wand w/ Button Lock (106343)
- BETCO Cleaners & Detergents, Bottle, Fresh, 4 PK (3900400)
- BETCO Glybet III Disinfectant, 496 fl oz (15.5 quart) Citrus Bouquet, Clear, 12 PK (BET10862300)
- BETCO Cleaners & Detergents, Bottle, 4 PK (2370400)
- BETCO Cleaner/Disinfectant, Neutral pH, 1 Gallon, Green, 4PK (BET3040400CT)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3160400)
- BETCO Cleaners & Detergents, Bottle, Acidic, 12 PK (711200)
- CLOROX Regular Scent Disinfecting Bleach 43 oz (32260)
- Betco Disinfectants and Sanitizers