Shop All Dishwashing Detergents
Betco
Symplicity Blaze Dish Machine Detergent, Characteristic Scent, 8 lb Jar, 4PK
Mfr # 2397300
Zoro # G709258914
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Solid
- Cleaner Container Type Jar
- Fragrance Characteristic
- Primary Chemical Sodium Hydroxide
- Cleaner Container Size 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betco
- MFR # 2397300
- Zoro # G709258914
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 8 lb |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Solid |
Cleaner Container Type | Jar |
Fragrance | Characteristic |
Primary Chemical | Sodium Hydroxide |
Effective to Remove | Soil; Grease; Dirt; Oils |
Application | Automatic Dishwasher Detergent |
For Use On | Dishes; Glasses; Utensils |
Net Weight | 34.97 lbs |
Description
Highly concentrated, 100% active solid detergent for use in both high temperature and low temperature dish machines. Soil suspension agents and water conditioners combat challenging water conditions and promote free and complete rinsing at the same time preventing lime deposits on dish machine interiors. Compact packaging reduces storage space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC14)
- STARDUST Sorbents, 19 gal, 15 in x 18 in, Hazardous Liquids and Non-Hazardous Liquids, White, Polypropylene (2SDWPB)
- HIGH-TECH CONVERSIONS Vision 10, Polyester Knit Cleanroo, PK10, Polyester, 10 PK (VS10-99)
- BETCO Simplicity In-Sync Dishwashing Liquid - Concentrate Liquid - 38 fl oz - Fresh Ozonic Scent (1851B900)
- BETCO Symplicity In-Sync Dishwashing Detergent - Ready-To-Use Liquid (18510400)
- BETCO Simplicity In-Sync Dishwashing Liquid - Concentrate Liquid - 128 fl oz- Fresh Ozonic, PK 4 (18510400CT)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (204835)
- PROCTER & GAMBLE 16OZ Lemon Dish Soap (95622)
- AJAX Original Dishwashing Liquid Lemon 28 oz., PK9 (144673)
- DAWN Dawn 57445 Dishwashing Liquid Detergent - 1 Gallon (269636)
- Betco Dishwashing Detergents