Shop All Bathroom Cleaners
Betco
Stix Toilet Bowl Cleaner, Cherry Almond Scent, 32 oz Bottle, 12PK
Mfr # 761200
Zoro # G809258951
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Cherry Almond
- Cleaner Form Liquid
- Primary Chemical Phosphoric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betco
- MFR # 761200
- Zoro # G809258951
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Cherry Almond |
Cleaner Form | Liquid |
Primary Chemical | Phosphoric Acid |
For Use On | Ceramic; Fiberglass; Plastic; Porcelain |
Net Weight | 30.26 lbs |
Application | Toilets; Urinals |
Description
This ready-to-use toilet bowl cleaner quickly removes rust, mineral deposits, and lime as well as soap scum, body oils, and grease. Formulated with 20% phosphoric acid for tough soils and hard water tolerance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEMI SHINE Lemon Scent Cleaning Powder Powder 1.76 oz (030218010)
- BRONCO 20 Gal Trash Can Lid, Red (84102105)
- COLORCORE ColorCore 57" Fiberglass Handle, Red (295114)
- RUBBERMAID COMMERCIAL Universal Drum Dolly Cart (FG265000BLA)
- BETCO Restroom Cleaner, Conc, Hvy-dty, FastDraw, 1/2 Gal (2L), , PK 4 (BET5484700)
- BETCO AF79 Acid-Free Bathroom Cleaner Concentrate, Ocean Breeze Scent, 2 L Bottle, 4PK (3314700)
- BETCO Kling 9 Percent Thickened HCI Toilet Bowl Cleaner, Aqua Blue (BET0751200)
- BETCO Forest 5, Mint Scent, 32 oz Bottle, 12PK (3071200)
- BETCO Disinfectant, Acid-free, Conc, Ocean Breeze, 1 Gal, , GN, PK 4 (BET3310400CT)
- BETCO Green Earth RTU Restroom Cleaner, Fresh Mint Scent, 32 oz Bottle, 12PK (3091200)
- ECOS Toilet Cleaner, 24 oz., PK6 (97036)
- Betco Bathroom Cleaners