Shop All Floor Cleaners and Maintainers
Betco
Squeaky Concentrate Floor Cleaner, Characteristic Scent, 1 gal Bottle, 4PK
Mfr # B06950412
Zoro # G509258916
product price: $148.99
/pk 4, $37.25/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Characteristic
- Container Type Bottle
- Weight 34.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # B06950412
- Zoro # G509258916
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Characteristic |
Container Type | Bottle |
Weight | 34.6 lbs |
For Use On | Wood Floors |
Application | Floor Finish |
Primary Chemical | Methoxyisopropanolsolvent; Isopropanol |
Removes | Soils |
Description
Squeaky is tough on dirt and gentle on wood and gym floors. Squeaky leaves no residue. It will not haze sport finishes. Safe to use as a daily cleaner. Squeaky is the final cleaning step in the TyKote System.
- •UV inhibitor.
- •Fast-drying.
- •No residue.
- •Restores traction for sports floors.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD Spray Bottle (92-769)
- CASCADE DISHWASHER POD FRSH 11PK (80375063)
- ROYAL BASKET TRUCKS PVC Linen Cart, Blue, 450 lb. (G32-BBX-L3A-3ULN)
- GOJO 5000 ml Gel Hand Cleaner Cartridge (7590-02)
- BETCO Daily Scrub SC Floor Cleaner, Characteristic Scent, 32 oz Bottle, 6PK (1884800)
- BETCO Green Earth Daily Floor Cleaner, 2 L Bottle, Unscented, 4PK (BCC5364700)
- BETCO BioActive Solutions No-Rinse Floor Cleaner, Rain Fresh Scent, 1 gal Bottle, 4PK (2580400)
- BETCO One Step Floor Restorer, Lemon Scent, 1 gal Bottle, 4PK (6180400)
- BETCO Easy Task Thermoplastic Spray Buff, 12PK (BET6081200CT)
- BETCO pH7 Ultra Neutral Cleaner, Lemon Scent, 2 L Bottle, 4PK (1784700)
- REJUVENATE All Floors Cleaner, Clear, 1 gal (RJFC128)
- Betco Floor Cleaners and Maintainers