Shop All Air Fresheners & Odor Eliminators
Betco
SenTec Pure Linen Concentrate Odor Eliminator, Pure Linen Scent, 2 L Bottle, PK2, 2PK
Mfr # 4130B200
Zoro # G909258950
product price: $122.99
/pk 2, $61.50/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Pure Linen
- Cleaner Form Liquid
- Cleaner Container Size 2 L
- Cleaner Container Type FastDraw® Bottle
- Net Weight 9.74 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 4130B200
- Zoro # G909258950
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2 L |
Details
Fragrance | Pure Linen |
Cleaner Form | Liquid |
Cleaner Container Type | FastDraw® Bottle |
Net Weight | 9.74 lbs |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Standards | Meets and Exceeds State of California VOC Content Requirements |
Description
Pure Linen is a proprietary dual malodor counteractant that is effective on all odor sources. Scientifically built and designed to leave a positive impact on your facility and occupants is like no other in the market today.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 2.5 in W Hand Scrub Brush, Brown, Polypropylene (40521EC01)
- HOSPECO Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Red, Cherry, PK12 (HOS 03901)
- NOBLES/TENNANT SQUEEGEE - .375in APEX, FITS TN (1073412)
- BRUSH RESEARCH MANUFACTURING 93DSN M16 Cleaning Brush, .437 Trim, 7.00 OAL (93DSN)
- BETCO BestScent Smoke and Odor Eliminator Aerosol, Fruit/Floral Scent, 16 oz Aerosol Can, 12PK (622300)
- BETCO BestScent Ocean Breeze RTU Deodorizer, Ocean Breeze Scent, 32 oz Spray Bottle, 12PK (2351200)
- BETCO Pure Linen RTU Odor Eliminator, Pure Linen, 32 oz Spray Bottle, 6PK (40307000)
- BETCO Dumpster Treatment, Mango Scent, 1 gal Bottle, 4PK (26090400)
- BETCO BestScent Air Freshener, Ocean Breeze, Fastdraw, 2 Liter, Case Of 4 Bottles (BET2314700)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- BIG D Enzym D Digester Liquid Deodorant, Lemon, 1 gal, PK4 (150000)
- Betco Air Fresheners & Odor Eliminators