Shop All Bathroom Cleaners
Betco
Restroom Cleaner, Conc, Hvy-dty, FastDraw, 1/2 Gal (2L), , PK 4
Mfr # BET5484700
Zoro # G202501920
product price: $156.99
/pk 4, $39.25/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 64 fl oz (2 quart)
- Fragrance Citrus Floral
- Cleaner Form Liquid
- Chemicals For Use On Multi Surface; Multipurpose
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # BET5484700
- Zoro # G202501920
- UPC # 700427015051
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 64 fl oz (2 quart) |
Details
Item | Green Earth Restroom Cleanerr - FASTDRAW 32 |
Fragrance | Citrus Floral |
Cleaner Form | Liquid |
Chemicals For Use On | Multi Surface; Multipurpose |
Ready to Use/Concentrated | Concentrated |
Color | Multi |
Type | Bathroom Cleaner |
Application | Soap Scum Remover; Oil Remover; Soil Remover; Mineral Deposit Remover |
Standards | EcoLogo Certified |
Features | Heavy Duty; Water Soluble; Acidic |
Description
Heavy-duty cleaner is chemically designed to remove heavy soap scum, body and tanning oils, mineral deposits and other soils found in all areas of the restroom. It is effective on tile and grout surfaces, countertops, sinks and toilets. High-foaming action allows longer contact time and maximum penetration of tough soils. Use Green Earth Restroom Cleaner on acid-resistant surfaces such as showers, bathtubs and other restroom surfaces. Citrus Floral scent leaves a pleasant, powerful fragrance. Do not use on marble, aluminum, terrazzo, Formica or carpeting. As part of the FastDraw system, the highly concentrated sanitizer in a spill-proof bottle is numbered (FastDraw 32) and color-coded to eliminate misuse. Metering insert reduces end-use cost per gallon by delivering accurate dilutions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L40, 100 Sheets, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, White (05790)
- TENNANT Main Sweeping Brush (81888)
- FANTASTIK Disinfectant and Sanitizer, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (311836)
- DELTA Kayra Tissue Holder (73350-BL)
- BETCO Forest 5, Mint Scent, 32 oz Bottle, 12PK (3071200)
- BETCO Disinfectant, Acid-free, Conc, Ocean Breeze, 1 Gal, , GN, PK 4 (BET3310400CT)
- BETCO AF79 Acid-Free Bathroom Cleaner Concentrate, Ocean Breeze Scent, 2 L Bottle, 4PK (3314700)
- BETCO Green Earth RTU Restroom Cleaner, Fresh Mint Scent, 32 oz Bottle, 12PK (3091200)
- BETCO Stix Toilet Bowl Cleaner, Cherry Almond Scent, 32 oz Bottle, 12PK (761200)
- BETCO Kling 9 Percent Thickened HCI Toilet Bowl Cleaner, Aqua Blue (BET0751200)
- MER-MAID AUTO TOILET CLENR 4.58OZ (16424-8)
- Betco Bathroom Cleaners