Shop All Bathroom Cleaners
Betco
Rest Stop Non-Acid Bowl and Restroom Cleaner, Floral Fresh Scent, 32 oz Bottle, 12PK
Mfr # 0701200
Zoro # G709258938
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Floral Fresh
- Cleaner Form Liquid
- Primary Chemical Noxynolsurfactant; Sodium Carbonatealkaline; Tetrapotassium Pyrophosphatealkaline; Alkyl C12-18 Dimethylbenzyl Ammonium Chlorideantimicrobial; Alkyl C12-18 Dimethyl Ethylbenzyl Ammonium Chlorideantimicrobial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betco
- MFR # 0701200
- Zoro # G709258938
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Floral Fresh |
Cleaner Form | Liquid |
Primary Chemical | Noxynolsurfactant; Sodium Carbonatealkaline; Tetrapotassium Pyrophosphatealkaline; Alkyl C12-18 Dimethylbenzyl Ammonium Chlorideantimicrobial; Alkyl C12-18 Dimethyl Ethylbenzyl Ammonium Chlorideantimicrobial |
For Use On | Countertops; Grout; Sinks; Toilets; Tile |
Net Weight | 24 lbs |
Application | Disinfectant/Cleaner |
Description
Disinfect, clean, and deodorize in one easy step. Excellent cleaning performance on a wide variety of restroom surfaces. Fresh floral fragrance is long-lasting for superior odor-control.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Lemon Scent Cabinet and Wood Cleaner 32 oz Liquid (RJ32CC)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, White (31995)
- SCRUBBING BUBBLES Pledge Revitalizing Oil Orange Scent Furniture Polish 16 oz Spray (26363)
- BRADY Sorbents, 20.5 gal (US), 15 in x 19 in, Harsh Chemicals, Green, Polypropylene (SPCUN1719)
- BETCO Green Earth RTU Restroom Cleaner, Fresh Mint Scent, 32 oz Bottle, 12PK (3091200)
- BETCO Forest 5, Mint Scent, 32 oz Bottle, 12PK (3071200)
- BETCO Disinfectant, Acid-free, Conc, Ocean Breeze, 1 Gal, , GN, PK 4 (BET3310400CT)
- BETCO Kling 9 Percent Thickened HCI Toilet Bowl Cleaner, Aqua Blue (BET0751200)
- BETCO AF79 Acid-Free Bathroom Cleaner Concentrate, Ocean Breeze Scent, 2 L Bottle, 4PK (3314700)
- BETCO Restroom Cleaner, Conc, Hvy-dty, FastDraw, 1/2 Gal (2L), , PK 4 (BET5484700)
- LYSOL Brand No Mess Automatic Toilet Bowl Cleaner, Citrus (LY31337)
- Betco Bathroom Cleaners