Shop All Floor Cleaners and Maintainers
Betco
pH7 Floor Cleaner, Lemon Scent, 1 gal Bottle, 4PK
Mfr # 1380400CT
Zoro # G809259002
original price:
$64.99
16% off
new price: $54.59
/pk 4, $13.65/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Container Type Bottle
- Weight 35 lbs
- Application Floor Cleaner/Degreaser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 1380400CT
- Zoro # G809259002
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Lemon Scent |
Container Type | Bottle |
Weight | 35 lbs |
Application | Floor Cleaner/Degreaser |
For Use On | Appliances; Floors; Painted Surfaces; Stainless Steel |
Description
This mild cleaner will emulsify and suspend dirt and grime from most surfaces. Can be used as a spray, or applied with an autoscrubbers or a mop bucket and pail. The neutral pH won't attack, haze, or dull floor gloss. Dissolves and removes a wide variety of soils, leaving floors film free. Rinsing is not required except in very dirty situations.
- •Controlled foam is perfect for use in automatic scrubbers, mop buckets, and pails.
- •Dissolves and removes a wide variety of soils.
- •Leaves floors film-free.
- •Neutral pH.
- •Won't attack, haze, dull floor gloss or leave a film.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Microfiber Cloth Wipe 15" x 16", Green, 10PK (MF400)
- GOJO TFX™ Foam Soap Dispenser, 1200mL, Touch-Free, Nickel (2789-12)
- PROTEAM Hose Cord, Electrified, 2 Wire, 15" (105790)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (B6200)
- BETCO Green Earth Drain Maintainer, Floor Cleaner and Spotter (1331200)
- BETCO Floor Cleaner, No-Rinse, 1/2 Gal, , Green, PK 4 (BET2584700)
- BETCO pH7 Ultra Neutral Cleaner, Lemon Scent, 2 L Bottle, 4PK (1784700)
- BETCO Floor Cleaner, Concentrate, Neutral pH, 1 Gallon, , YW, PK 4 (BET1380400)
- BETCO CLEANER, FLOOR, DAILY, GRNERTH, 4PK (BET5364700)
- BETCO Green Earth Daily Floor Cleaner, 2 L Bottle, Unscented, 4PK (BCC5364700)
- BONA Bona Kemi 225777 34 oz Stone; Tile & Laminate Floor Cleaner Refill Cartridge (225777)
- Betco Floor Cleaners and Maintainers