Shop All Kitchen Cleaners
Betco
Oven Fryer Grill Cleaner, Characteristic Scent, 1 gal Bottle, 4PK
Mfr # 10010400
Zoro # G309258963
product price: $45.79
/pk 4, $11.45/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Cleaner Container Size 1 gal
- Fragrance Characteristic
- Primary Chemical Sodium Hydroxide
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 10010400
- Zoro # G309258963
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Details
Item - All Purpose Cleaners | Cleaners & Detergents |
Cleaner Container Type | Bottle |
Fragrance | Characteristic |
Primary Chemical | Sodium Hydroxide |
Cleaner Form | Liquid |
For Use On | Grills; Ovens |
Net Weight | 37.25 lbs |
Description
More effective than foaming products, this formulation quickly penetrates and removes stubborn baked-on carbon and soil. Most oven cleaners are designed to work by liquifying baked-on deposits so they can be rinsed or wiped away. Unfortunately, this usually requires several applications. This cleaner was designed to penetrate the deposits and actually break the chemical bond, releasing the baked-on deposits from the oven surface. The result is fast and easy removal of stubborn baked-on food soils. This nonfuming product works fast and leaves a fresh fragrance behind.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD Spray Bottle (92-769)
- UNISAN 24 in L Looped-End Dust Mop, Blue, Cotton/Synthetic (UNS 1124)
- TOUGH GUY 10"L White Polypropylene Replacement Scrub Brush Head (3NB72)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, High Quality Resin Blend (1971259)
- BETCO Oven Jell Ready-To-Use Oven/Grill/Range Hood Cleaner (BET1391200)
- STOELTING Grease - Food Grade (508135)
- PERFORMANCE PLUS Foaming Oven Grill Cleaner, AC 20oz., PK6 (P824)
- ALLPOINTS Cleaner, Glass & Plastic , 19 Oz (1431059)
- GROEN Delimer/Descaler, 1 Gal, For - Part# Gr114800 (GR114800)
- ALLPOINTS Cleaner, Ice Machine , 1/2 Pint (1431001)
- COMET Cleanser with Chlorinol, Powder, 21 oz Canister (32987)
- Betco Kitchen Cleaners