Shop All Floor Cleaners and Maintainers
Betco
One Step Floor Restorer, Lemon Scent, 1 gal Bottle, 4PK
Mfr # 6180400
Zoro # G809258999
product price: $126.99
/pk 4, $31.75/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Lemon
- Container Type Bottle
- Weight 36 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 6180400
- Zoro # G809258999
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Lemon |
Container Type | Bottle |
Weight | 36 lbs |
Application | Floor Cleaner/Restorer |
Primary Chemical | Ethylene Glycolsolvent; Propylene Glycol |
Standards | EcoLogo Certified |
For Use On | Resilient Tile |
Removes | Scratches; Scuffs |
Description
Using this cleaner/restorer as a regular part of high-speed floor maintenance program will reduce labor costs and extend the life of the floor. This formulation effectively cleans the floor while restoring the top layer of finish. This product can be mopped on or used through an automatic scrubber before burnishing. One step product: reduces the labor cost and need to recoat. Restore your floor to a beautiful shine!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pan, Drip Asm 1233 (54517)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- COMPACT Bathroom Tissue, White, 36 PK (GPC19375)
- MEGUIARS CUT CLEANER FINE PRO16oz (MGM-0216)
- BETCO Daily Scrub SC Floor Cleaner, Characteristic Scent, 32 oz Bottle, 6PK (1884800)
- BETCO pH7 Ultra Neutral Cleaner, Lemon Scent, 2 L Bottle, 4PK (1784700)
- BETCO pH7 Floor Cleaner, Lemon Scent, 1 gal Bottle, 4PK (1380400CT)
- BETCO CLEANER, FLOOR, DAILY, GRNERTH, 4PK (BET5364700)
- BETCO Squeaky Concentrate Floor Cleaner, Characteristic Scent, 1 gal Bottle, 4PK (B06950412)
- BETCO Floor Cleaner, Concentrate, Neutral pH, 1 Gallon, , YW, PK 4 (BET1380400)
- REJUVENATE All Floors Cleaner, Clear, 1 gal (HG-R51280)
- Betco Floor Cleaners and Maintainers