Shop All Glass Cleaners
Betco
Liquid Deep Blue Glass Cleaner - FASTDRAW 23, Multi, 4 PK
Mfr # BET1814700
Zoro # G702501550
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 67.6 fl oz (2.1 quart)
- Ready to Use/Concentrated Concentrated
- Cleaner Form Liquid
- Color Multi
- Features Non-Acidic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betco
- MFR # BET1814700
- Zoro # G702501550
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 67.6 fl oz (2.1 quart) |
Details
Item | Deep Blue Glass Cleaner - FASTDRAW 23 |
Ready to Use/Concentrated | Concentrated |
Cleaner Form | Liquid |
Color | Multi |
Features | Non-Acidic |
For Use On | Glass; Stainless Steel; Plastic; Chrome |
Type | Glass Cleaner |
Effective to Remove | Dust Remover; Grease Remover; Smoke Film Remover; Grime Remover; Smudge Remover |
Description
Ammoniated glass/surface cleaner quickly penetrates dust, smoke, grease and grime on all glass and window surfaces. Deep Blue Concentrate is also excellent for cleaning stainless steel, Formica, plastic, porcelain and chrome. Formula contains ammonia for powerful cleaning on hard surfaces. Dilution ratio is 1:64. As part of the FastDraw system, it is numbered (FastDraw 23) and color-coded to eliminate misuse. Spill-proof bottle helps prevent chemical contact with the cleaning staff. Patented technology uses two metering tips for low-flow and high-flow dilution. Curved siphon tubes on the FastDraw Dispensers (sold separately) allow complete product evacuation, eliminating waste.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Hardwood Laminate Floor Cleaner, Blue (ZPEZUHLF32)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC15206BL00 (FGC15206BL00)
- LIBMAN COMMERCIAL Plunger And Caddy Set, 4PK (598)
- HERITAGE Trash Bags, 25 in x 22 in, 0.35 mil, Clear, 10 PK (HERH4425RCR01)
- BETCO Liquid Cleaners & Detergents, Pleasant, 4 PK (5354700)
- BETCO Liquid Cleaners & Detergents, 4 PK (1814700)
- BETCO Liquid Cleaners & Detergents, Ammonia, 12 PK (1081200)
- BETCO Liquid Clear Image Glass Cleaner - FASTDRAW 5, Multi, Rain Fresh, 4 PK (1994700CT)
- BETCO Cleaner, f/Glass/Surfaces, RTU, 1 Gallon, Blue, 4PK (BET1920400)
- CLOROX Liquid Glass Cleaner, Citrus, Bottle, 9 PK (60277)
- ZEP Liquid Glass Cleaner, Pleasant Scent, Bottle, 4 PK (ZU1120128)
- Betco Glass Cleaners