Shop All Glass Cleaners
Betco
Liquid Cleaners & Detergents, Rain Fresh, 12 PK
Mfr # 922302
Zoro # G109258989
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Spray Bottle
- Fragrance Rain Fresh
- Cleaner Container Size 19 oz
- Cleaner Form Liquid
- Primary Chemical Dipropylene Glycol Methyl Ether; Capryleth-4; Sodium Lauryl Sulfate; Tetrasodium EDTA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betco
- MFR # 922302
- Zoro # G109258989
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 19 oz |
Details
Item | Cleaners & Detergents |
Cleaner Container Type | Spray Bottle |
Fragrance | Rain Fresh |
Cleaner Form | Liquid |
Primary Chemical | Dipropylene Glycol Methyl Ether; Capryleth-4; Sodium Lauryl Sulfate; Tetrasodium EDTA |
For Use On | Hard Surfaces; Glass; Plastic; Plexiglass; Mirrors; Windows |
Removes | Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil |
Net Weight | 18.488 lbs |
Description
Formulated without ammonia, this product is pleasant to use and protects against resoiling. Cleans and polishes glass without streaking, fogging, or clouding. For use on mirrors, glass, plastic, and most hard surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Fridge-n-Freezer Pack Baking Soda, Unscented, 16 oz, Powder (33200-84011)
- AMREP Zep® Stainless Steel Polish, 14 oz. Aerosol Can, 4 Cans - ZUSSTL144 (ZUSSTL144)
- SWIFFER Dusters Refill, Fiber Bristle, Light Blue, PK18 (99036BX)
- FRESH PRODUCTS Eco Air Dispenser Cabinet, 2.75" x 2.75" x 6", White, 12/Carton (FRS EACAB)
- BETCO Cleaner, f/Glass/Surfaces, RTU, 1 Gallon, Blue, 4PK (BET1920400)
- BETCO Liquid Clear Image Glass Cleaner - FASTDRAW 5, Multi, Rain Fresh, 4 PK (1994700CT)
- BETCO Liquid Cleaners & Detergents, 4 PK (1814700)
- BETCO Liquid Cleaners & Detergents, Ammonia, 12 PK (1081200)
- BETCO Liquid Cleaners & Detergents, Pleasant, 4 PK (5354700)
- NANO MAGIC Auto Glass Cleaning Spray 32oz Bottle, 1ct (68322NMAG)
- TITAN LABORATORIES Titan Glass Gleam 4 Soap Quart (54012)
- Betco Glass Cleaners