Shop All Mold & Mildew Removers
Betco
Liquid 32 oz Cleaners & Detergents, Spray Bottle, 12 PK
Mfr # 3211200
Zoro # G409258986
product price: $66.29
/pk 12, $5.52/ea
$66.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Cleaner Form Liquid
- Fragrance Apple
- Container Type Spray Bottle
- Application Mold & Mildew Stain Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 3211200
- Zoro # G409258986
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Cleaner Form | Liquid |
Fragrance | Apple |
Container Type | Spray Bottle |
Application | Mold & Mildew Stain Remover |
For Use On | Fiberglass; Grout; Shower Doors; Tile; Vinyl |
Net Weight | 28 lbs |
Primary Chemical | Disodium Dodecyl (sulphonatophenoxy) Benzenesulphonate; Sodium Carbonate; Sodium Hypochlorite, Solution |
Description
This product works as a mildew stain remover to quickly clean and whiten even the most difficult stains. Formulated with an odor counteractant and chlorine stabilizer.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIX Towels & Wipes, Red;White, Box, Cloth, 1; 200 Wipes, 12.25" x 21", Unscented, 200 PK (8230)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Blue, 20 in L Overall (53753)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER GALLON, 2PK (RMR141GRTU)
- MIDWEST RAKE Squeegee Frame, 24" L, 66" Aluminum Handle (78110)
- LIME-A-WAY® Liquid 28 oz Flip-Top Bottle, 6 PK (51700-87000)
- MOLDEX Mold Mildew Stain Remover, Bottle, 1 gal, Ready to Use (5520)
- THEOCHEM Liquid 1 gal Mold and Mildew Disinfectant, Bottle, 4 PK (100345-99991-7G)
- MOLDEX 64 oz. Mold Mildew Remover, Jug (5510)
- ZINSSER 1 gal. House Cleaner and Mildew Killer, Jug (60101)
- IOSSO Iosso Products 10905 Mold and Mildew Stain Remover - 65 oz. (10905)
- RUST-OLEUM 32Oz Mold Control (25326CAL)
- Betco Mold & Mildew Removers