Shop All Degreasers
Betco
Cleaners & Detergents, 1 gal Bottle, Liquid, Orange, 4 PK
Mfr # 1860400
Zoro # G004653728
product price: $182.99
/pk 4, $45.75/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal
- Cleaner Form Liquid
- Degreaser Application Cleaner/Degreaser
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 1860400
- Zoro # G004653728
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Cleaner Form | Liquid |
Degreaser Application | Cleaner/Degreaser |
Ready to Use/Concentrated | Concentrated |
For Use On | Foodservice Equipment; Walls |
Color | Orange |
Net Weight | 39 lbs |
Features | Heavy Duty; Caustic-free; Chlorine-free; Chemical Resistant; Non-corrosive; Rinse-free; Phosphate-free |
Effective to Remove | Soil Remover; Film Remover; Residue Remover; Fat Remover; Grease Remover; Blood Remover; Oil Remover |
Application | Supermarket; Food Processing Equipment; Surface |
Primary Chemical | Tetrasodium EDTA |
Type | Degreaser |
Removes | Animal Fats; Soils |
Description
"Spray Foam Ultra is a heavy-duty, foaming degreaser for use in supermarkets, food-processing plants and other foodservice environments. It produces a thick foam that will maximize contact time and cling to vertical surfaces to quickly remove all types of animal fats grease, vegetable oil, blood and fatty soils. Continued use of Spray Foam Ultra will effectively remove old film residues in food prep areas. This degreaser does not contain caustic or chlorine, reducing physical and chemical hazards for employees. It is noncorrosive to equipment and leaves no residue. Concentrated, free-rinsing formula offers a dilution ratio of 1/2 oz. per gallon."
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Fantastik MAX Max Oven And Grill Cleaner, 20 Oz. Aerosol Can, 6/Carton (315531CT)
- STOUT 30 gal Trash Bags, 30 in x 39 in, 1.1 mil, Green, 48 PK (E3039E11)
- MIDWEST RAKE Seal Coat Squeegee, 36", 82" Alum Handle (76813)
- SHOP-VAC Built-In Pump Shop Vacuum, 18 gal, 130 cfm (9601806)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1030400)
- BETCO Cleaners & Detergents, 32 oz Spray Bottle, Liquid, 12 PK (1731200)
- BETCO Cleaners & Detergents, 5 gal Bag-in-Box, Liquid (609B500)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (10120400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1360400)
- BETCO Heavy Duty Cleaner/Degreaser, 1 Qt Spray, Green, 12 PK (BET1731200CT)
- SPRAY NINE Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear (26801)
- Betco Degreasers