Shop All Laundry Detergent
Betco
Laundry Detergent, Pail, Liquid, Lavender
Mfr # 4717800
Zoro # G809258982
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Volume Capacity 5 gal
- Net Weight 46.81 lbs
- Effective to Remove Stains; Soils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 4717800
- Zoro # G809258982
- Country of Origin United States
- Category Laundry Detergent
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Pail |
Fragrance | Lavender |
Volume Capacity | 5 gal |
Net Weight | 46.81 lbs |
Effective to Remove | Stains; Soils |
Application | Laundry Detergent |
For Use On | Fabrics |
Primary Chemical | Sodium Dodecylbenzenesulfonate |
Description
Concentrated synthetic detergent with powerful surfactants and anti-redeposition agents that release and suspend even heavy soils from the linen preventing graying and dulling and leaving linen fresh and white. Detergent delivers one wash clean at a low end use cost. Designed to be used as a standalone detergent or with Break for the worst soils and stains. Detergent is safe on all water washable fabrics in hot or cold water.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Hard Roll Towel Dispenser, 12.63w x 10.2d x 16.13h, Smoke (09996)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Gray, Resin, 0 Openings (FG352700GRAY)
- RUBBERMAID COMMERCIAL 1100 ml Foam Hand Soap Cartridge, 4 PK (FG750112)
- BRADY Sorbents, 12 gal, 3 in x 12 ft, Universal, Gray, Polypropylene (AW124)
- BETCO Laundry Detergent, Bottle, Liquid, Fresh, 4 PK (4750400)
- GAIN Fling! Original Scent Laundry Detergent Pod 19 oz 24 pk, 24PK (73494)
- ECOS Laundry Detergent, 4 PK (989104)
- MRS. MEYERS CLEAN DAY Mmcd Lndry Det Hny 640Z (70112)
- TIDE High Efficiency Laundry Detergent, 144 oz Box, Powder, Unscented, Clear, 2 PK (84998)
- WARSAW CHEMICAL Institutional Laundry Detergent, Lemon Scent, 50lbs drum (30232-0000650)
- THEOCHEM LABORATORIES Theochem Laboratories Power Hd Detergent, Fresh, 45 Lbs, Pail (141PL)
- Betco Laundry Detergent