Shop All Laundry Detergent
Betco
Laundry Detergent, Bottle, Liquid, Fresh, 4 PK
Mfr # 4750400
Zoro # G909258981
product price: $123.99
/pk 4, $31.00/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Volume Capacity 1 gal
- For Use On Fabric
- Effective to Remove Dirt; Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 4750400
- Zoro # G909258981
- Country of Origin United States
- Category Laundry Detergent
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Fresh |
Volume Capacity | 1 gal |
For Use On | Fabric |
Effective to Remove | Dirt; Stains |
Primary Chemical | C9-11 Alcohols Ethoxylated |
Net Weight | 35.73 lbs |
Application | Laundry |
Description
All-in-One Liquid Laundry Detergent designed for residential style machines. Duet L brightens and whitens as it safely lifts stubborn dirt and stains. It performs well in all water temperatures and it is safe for all types of water-fast natural and synthetic fabrics. Easy-to-use single liquid product is cold water effective. Cleans and brightens while keeping linens smelling springtime fresh. Contains a low amount of volatile solvents; no phosphorous, APE, NPE, or EDTA. Concentrated formula saves time and provides low-use cost.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Block Oil for Wood & Bamboo - 12oz (22163)
- CONDOR Sorbents, 9 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP91)
- SPECIALMADE GOODS AND SERVICES Rubbermaid® Lid for Brute Rollout Container, Black - FG9W27L2BLA (FG9W27L2BLA)
- PERMATEX Handcleaner Pum 64Oz (25217)
- DOWNY High Efficiency Fabric Enhancer, Liquid, April Fresh, 4 PK (10144)
- ECOS Laundry Detergent, 4 PK (989104)
- BORAX All Natural Laundry Booster, Beige (DIA00201)
- BSC PREFERRED DETERGENT, LAUNDRY, PWDRD, 40# (GJO99737)
- PUREX Laundry Detergent, 75 oz Bottle, Liquid, Unscented, 6 PK (10024200060401)
- GLOBAL INDUSTRIAL Laundry Detergent, 1 Blue (641627)
- SEVENTH GENERATION High Efficiency Laundry Detergent, 31.7 oz Pack, Pacs, Unscented, White (22977)
- Betco Laundry Detergent