Shop All Floor Finishes and Sealers
Betco
Hybrid Floor Finish, 5 gal Bag-in-Box
Mfr # 660B500
Zoro # G109259009
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Solution Tank Capacity 5 gal
- Form Liquid
- For Use On Surface Material Resilient Tile; Sealed Hard Surfaces
- Fragrance Mild
- Container Type Bag-in-Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 660B500
- Zoro # G109259009
- UPC # 700427000286
- Country of Origin United States
- Category Floor Finishes and Sealers
Details
Item | Cleaners & Detergents |
Solution Tank Capacity | 5 gal |
Form | Liquid |
For Use On Surface Material | Resilient Tile; Sealed Hard Surfaces |
Fragrance | Mild |
Container Type | Bag-in-Box |
Application | Floor Finish |
Description
A revolutionary new polymer system formulated with XBF technology that provides the longest lasting finish ever. This self sealing extended wear formula retains film integrity and outstanding gloss even after repeated detergent mopping and burnishing. This finish effectively reduces maintenance and prolongs the time between strippings. Specifically formulated for medium maintenance programs, this product will retain its gloss between burnishings. In high speed programs it greatly reduces the need to frequently use a restorer.
- •Self-sealing.
- •Extended wear formula.
- •Provides the longest-lasting shine possible.
- •Ideal for low to frequent maintenance programs.
- •Styrene free.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900022)
- TOUGH GUY Refrigerator Coil Brush, 4 1/2 in L Handle, 3/4 in- 1-1/2 in L Brush, Wood, Twisted Wire (2FCD7)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (MXO1000)
- BETCO Emulsion Pro+ Floor Finish and Sealer, 5 gal Pail (B06750512)
- BETCO Floor Sealer, 1-Gallon, Ready-To-Use Liquid - 128 fl oz (6070400)
- BETCO Untouchable Floor Finish with SRT, 5 gal Bag-in-Box (606B500)
- BETCO Untouchable Floor Finish with SRT, 1 gal Bottle, 4PK (6060400)
- BETCO Hard as Nails Floor Finish, 5 gal Bag-in-Box (659B500)
- BETCO Easy Task Floor Finish, Clean Bouquet, 32 oz Bottle, 12PK (6081200)
- SPARTAN CHEMICAL CO. On an' On 5 Gallon Floor Finish (407305)
- Betco Floor Finishes and Sealers