Shop All Degreasers
Betco
Heavy Duty Cleaner/Degreaser, 1 Qt Spray, Green, 12 PK
Mfr # BET1731200CT
Zoro # G105742833
product price: $56.99
/pk 12, $4.75/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 Qt
- Cleaner Form Spray
- Fragrance Mint
- Ready to Use/Concentrated Ready-To-Use
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # BET1731200CT
- Zoro # G105742833
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Qt |
Details
Item | Heavy Duty Cleaner/Degreaser |
Cleaner Form | Spray |
Fragrance | Mint |
Ready to Use/Concentrated | Ready-To-Use |
Color | Green |
Effective to Remove | Crayon Mark Remover; Lipstick Remover; Graffiti Remover; Oil Remover; Heel Mark Remover; Grease Remover; Carbon Remover; Soil Remover; Fat Remover |
Features | Fast Acting; Heavy Duty; Residue-free; Streak-free; Deodorize |
Type | Degreaser |
Application | Multipurpose; Multi Surface |
Primary Chemical | Water; Butoxydiglycol; C9-11 Alcohols Ethoxylated; Sodium Hydroxide; Ethanol; Tetrasodium EDTA; Sodium Orthosilicate; Potassium Silicate; Methyl Salicylate; Colorant; L-Carvone; Cornmint Oil Terpenes |
Description
Ready-to-use Speedex Degreaser is a fast-acting cleaner/degreaser that instantly removes crayon, lipstick, graffiti, oil and heel marks from a variety of surfaces. It removes tough grease, oil, carbon and most stubborn soils from appliances, counters, equipment, floors, kitchen surfaces, walls, showers, sinks, stainless steel and tile. It is not recommended for use on glass or water-based paints. Ready-to-use product with a mint fragrance requires no mixing. Simply spray the surface. Wipe clean with a lint-free towel or sponge. Heavy-duty cleaner/degreaser leaves no residue or streaks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 5 gal, 48 in x 50 ft, Universal, Gray, Polypropylene (GRP48201-GY)
- WEILER Weiler 804-44432 V-Groove Hand Wire Scratch Brush (804-44432)
- HERITAGE Trash Bag, 24X23, Black, 0.9Mil, LLDPE, PK500 (H4823TK)
- DUSTLESS TECHNOLOGIES Dustless Certified HEPA Filter (13201)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1360400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (10120400)
- BETCO Cleaners & Detergents, 32 oz Spray Bottle, Liquid, 12 PK (1731200)
- BETCO Factory Formula HP Degreaser (BET1930400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, Orange, 4 PK (1860400)
- BETCO Cleaners & Detergents, 5 gal Bag-in-Box, Liquid (609B500)
- ZEP Cleaner/Degreaser, 32 Oz Bottle, Liquid, Light Yellow, 12 PK (ZUALL32)
- Betco Degreasers