Shop All Specialty Cleaners
Betco
GymShoe Gloss Sport Finish, Mild Scent, 5 gal Pail
Mfr # 16770500
Zoro # G909258974
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Container Type Pail
- Fragrance Mild
- Includes 13 oz Catalyst
- For Use On Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 16770500
- Zoro # G909258974
- UPC # 731648002605
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 5 gal |
Details
Item | Cleaners & Detergents |
Container Type | Pail |
Fragrance | Mild |
Includes | 13 oz Catalyst |
For Use On | Wood |
Cleaner Form | Liquid |
Application | Floor Care |
Primary Chemical | Acrylic Polymer; Urethane Polymer |
Weight | 45.52 lbs |
Description
GymShoe is an exceptionally durable sport floor finish that keeps floors looking better longer. Enjoy enhanced traction as slip-resistance meets or exceeds the minimum requirements. This clear, water-based finish allows for easy clean-up. It is perfect for large sport complexes, higher education, dance floors, retail and commercial space, or any high-traffic sports facilities. With superior two-component performance you can be confident that GymShoe will hold up to even the busiest of gyms.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK502WHEA (BWK502WHEA)
- TITAN LABORATORIES Titan Cement Off Solvent Pint (62012)
- KIMBERLY-CLARK Scott Hard Roll Towels, 8" X 950', 1-3/4" Core, 6 Rolls/Case - KIM02000 (2000)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Green, Polypropylene (48LY99)
- BETCO FiberPro Foam Control Liquid Defoamer, 1 gal Bottle, 4PK (4030400)
- BETCO Ax-It Aerosol Baseboard Stripper, Sassafras Scent, 19 oz Aerosol Spray, 12PK (0992300CT)
- BETCO Green Earth Garbage Disposal Cleaner, Fruity Scent, 2 oz Packet, PK30, 30PK (2605P5700)
- WYPO Tip Cleaner Kit, Standard, #1, 6 - 26, 13 Extra Long Wires (TC-STANDARD)
- CRL Cerium Oxide Polishing Compound Pound (C0301)
- SANIGUARD Sanitizer Surface Spray, 10 oz Aerosol Spray, 12PK (52480)
- COMSTAR INTL Dirty Sox Small A/C System Odor Neutralizer & Cleaner 20 Oz. (90-655*)
- Betco Specialty Cleaners