Shop All Bathroom Cleaners
Betco
Green Earth RTU Restroom Cleaner, Fresh Mint Scent, 32 oz Bottle, 12PK
Mfr # 3091200
Zoro # G609258939
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Fresh Mint
- Cleaner Form Liquid
- Primary Chemical Urea Hydrochloride; Citric Acid; D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Betco
- MFR # 3091200
- Zoro # G609258939
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Fresh Mint |
Cleaner Form | Liquid |
Primary Chemical | Urea Hydrochloride; Citric Acid; D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
For Use On | Hard Non-Porous Surfaces |
Application | Restrooms |
Net Weight | 29 lbs |
Description
Ideal for cleaning and removing difficult, hard water stains and soap scum on sinks, counters fixtures, tubs, floors, walls, glazed tile, and porcelain. Contains organic acids that inhibit scaling and soil buildup. The non-corrosive cleaning agents remove the toughest soap scum deposits. Do not use with bleach, ammonia or any other chemicals. Pleasant fresh mint fragrance leaves your restroom smelling clean and fresh. This product meets all Betco Green Earth criteria.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1312 (BWK1312)
- SURFACE SHIELDS Floor Protection, 36 In. x 500 Ft., Green (FS36500)
- PACIFIC BLUE BASIC Multifold Paper Towels, White, 16 PK (GPC24590)
- MARCAL PRO Marcal Pro 2 Ply Facial Tissue, 100 Sheets (2930)
- BETCO Kling 9 Percent Thickened HCI Toilet Bowl Cleaner, Aqua Blue (BET0751200)
- BETCO Forest 5, Mint Scent, 32 oz Bottle, 12PK (3071200)
- BETCO Disinfectant, Acid-free, Conc, Ocean Breeze, 1 Gal, , GN, PK 4 (BET3310400CT)
- BETCO Stix Toilet Bowl Cleaner, Cherry Almond Scent, 32 oz Bottle, 12PK (761200)
- BETCO Fastdraw 32 Green Earth Restroom Cleaner, Citrus Floral, 2 L Bottle, 4PK (5484700)
- BETCO Restroom Cleaner, Conc, Hvy-dty, FastDraw, 1/2 Gal (2L), , PK 4 (BET5484700)
- 2000 FLUSHES Clean Scent Automatic Toilet Bowl Cleaner 3.5 oz Tablet (208017)
- Betco Bathroom Cleaners