Shop All Degreasers
Betco
Green Earth Natural Degreaser, 2.1 Qt Liquid, Green
Mfr # BET2174700
Zoro # G907480667
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.1 Qt
- Cleaner Form Liquid
- Recommended Dilution 1:64, 1:20, 1:10
- Ready to Use/Concentrated Concentrated
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # BET2174700
- Zoro # G907480667
- UPC # 700427001023
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 2.1 Qt |
Details
Item | Green Earth Natural Degreaser |
Cleaner Form | Liquid |
Recommended Dilution | 1:64, 1:20, 1:10 |
Ready to Use/Concentrated | Concentrated |
Color | Green |
Type | Degreaser |
pH | 10.5 - 11.5 |
Primary Chemical | Surfactant |
Effective to Remove | Oil Remover; Grease Remover; Fat Remover; Ink Remover |
Features | Bio-based; Phosphate-free; Spill Proof |
Application | Hard Surface |
Description
This powerful degreaser is the naturally preferred solution for all degreasing tasks A synergistic blend of natural ingredients with a unique surfactant system produces a concentrated formula that equals most traditional degreasers This unique degreaser breaks down greases, oils and fats including industrial petroleum greases on all watersafe surfaces Green Earth Natural Degreaser removes inks, oils, greases and fats from a variety of surfaces with a proprietary blend of natural, biorenewablebiobased ingredients Dilution ratio is 164 As part of the FastDraw system, it is numbered FastDraw 13 and colorcoded to eliminate misuse Spillproof bottle helps prevent chemical contact with the cleaning staff Patented technology uses two metering tips for lowflow and highflow dilution Curved siphon tubes on the FastDraw Dispensers sold separately allow complete product evacuation, eliminating waste
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMOLIVE Ultra Antibacterial Dishwashing Liquid, 20 Oz Bottle (US04232A)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber (6PVT5)
- PROTOCHEM LABORATORIES Concentrated Spray And Buff, 1 gal., EA1 (PC-71-1)
- CARLISLE FOODSERVICE 60" Juno Style Wood Handle, 60in, PK12, Wood (362040500)
- BETCO Cleaners & Detergents, 5 gal Bag-in-Box, Liquid (609B500)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (10120400)
- BETCO Cleaners & Detergents, 32 oz Spray Bottle, Liquid, 12 PK (1731200)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, Orange, 4 PK (1860400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1450400)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1360400)
- LPS Degreaser, 19 Oz Aerosol Can, Liquid, Clear Colorless (01020)
- Betco Degreasers