Shop All Specialty Cleaners
Betco
Green Earth Garbage Disposal Cleaner, Fruity Scent, 2 oz Packet, PK30, 30PK
Mfr # 2605P5700
Zoro # G309259007
product price: $59.29
/pk 30, $1.98/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Container Type Packet
- Fragrance Fruity
- Application Drain Treatment
- Removes Fatty Acids; Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 2605P5700
- Zoro # G309259007
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 2 oz |
Details
Item | Cleaners & Detergents |
Container Type | Packet |
Fragrance | Fruity |
Application | Drain Treatment |
Removes | Fatty Acids; Grease |
Primary Chemical | Sodium C10-16 Alkylbenzenesulfonate |
Cleaner Form | Liquid |
Standards | SCS Sustainable Choice Silver Certified |
Weight | 4.24 lbs |
For Use On | Garbage Disposal |
Description
Green Earth Garbage Disposal Cleaner is an effective foaming microbial cleaner and freshener for all types of garbage disposals. The microbial cleaning action leaves tough-to-reach disposal sidewalls, blades, and pipes clog free. The pleasant fragrance keeps your disposal smelling fresh. Our water-soluble packaging provides simple dosing. This product meets all Betco Green Earth criteria.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.2 mil, Black, 100 PK (X8046SK R01)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel (FGSO1220PLBK)
- HOPKINS Soft Body Brush (94025)
- ZEP Liquid Glass Cleaner, Pleasant Scent, Bottle, 4 PK (ZU1120128)
- BETCO FiberPro Foam Control Liquid Defoamer, 1 gal Bottle, 4PK (4030400)
- BETCO Ax-It Aerosol Baseboard Stripper, Sassafras Scent, 19 oz Aerosol Spray, 12PK (0992300CT)
- THE PINK STUFF PINK STAIN RMVR COLOURS (20148)
- BEN-MOR CABLES PULLEY CLOTHESINE 6.5"" (90289)
- FAULTLESS Hot Iron Cleaner 0.17 oz Liquid (40105)
- BISSELL Type BG100, BG101, BG102, and BG107 Series Vacuum Cleaner Belt (BG-23)
- COIL CLEAN Lundmark Coil Cleen Air Conditioner Fin Cleaner 1 gal Liquid (3226G01-2)
- Betco Specialty Cleaners