Shop All Floor Cleaners and Maintainers
Betco
Green Earth Daily Floor Cleaner, 2 L Bottle, Unscented, 4PK
Mfr # BCC5364700
Zoro # G509258909
product price: $165.99
/pk 4, $41.50/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 2 L
- Container Type Bottle
- Weight 20 lbs
- Application Floor Cleaner/Degreaser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # BCC5364700
- Zoro # G509258909
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 2 L |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Unscented |
Container Type | Bottle |
Weight | 20 lbs |
Application | Floor Cleaner/Degreaser |
Standards | Green Seal Certified |
For Use On | Floors |
Description
Neutral pH all-purpose cleaner for floors, tile, and more. Recommended for maintaining finish on floors. When used as directed, it will thoroughly wet, emulsify and suspend soil from floor surfaces without attacking the finish of the floor. For use with Betco's FastDraw dilution control system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC CRC 13 oz. Aerosol Can, Electronic Component Cleaner (02200)
- MISTY ICS Energized Electrical Cleaner, 20 oz Aerosol Spray, PK12 (1002262)
- WEILER 24" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25235)
- TENNANT Air Filter, 10 3/4 in L, Blk/Ivory (63297)
- BETCO pH7 Ultra Neutral Cleaner, Lemon Scent, 2 L Bottle, 4PK (1784700)
- BETCO Floor Cleaner, Concentrate, Neutral pH, 1 Gallon, , YW, PK 4 (BET1380400)
- BETCO pH7 Floor Cleaner, Lemon Scent, 1 gal Bottle, 4PK (1380400CT)
- BETCO CLEANER, FLOOR, DAILY, GRNERTH, 4PK (BET5364700)
- BETCO Easy Task Thermoplastic Spray Buff, 12PK (BET6081200CT)
- BETCO BioActive Solutions No-Rinse Floor Cleaner, Rain Fresh Scent, 1 gal Bottle, 4PK (2580400)
- REJUVENATE All Floors Cleaner, Clear, 1 gal (RJFC128)
- Betco Floor Cleaners and Maintainers