Shop All Septic & Drain Cleaners
Betco
Green Earth Bioactive Solutions PUSH Drain Cleaner, New Green Scent, 2 L Bottle, 4PK
Mfr # 1334700
Zoro # G209258926
product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 2 L
- Cleaner Container Type Bottle
- Fragrance New Green
- Cleaner Form Liquid
- Standards EcoLogo Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 1334700
- Zoro # G209258926
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 2 L |
Details
Item - Drains and Maintainers | Cleaners & Detergents |
Cleaner Container Type | Bottle |
Fragrance | New Green |
Cleaner Form | Liquid |
Standards | EcoLogo Certified |
Primary Chemical | C9-11 Alcohols Ethoxylated |
For Use On | Toilet Bowls; Urinal |
Description
A stable liquid suspension of cultured bacteria and malodor counteractants capable of digesting complex protein, starch, fat, oil, grease, paper, vegetable gum, hair, and other organic waste. Probiotic bacteria continue to clean long after initial application. More economical and efficient than using massive doses of enzymes alone to degrade waste and eliminate the source of odors. This product is non-corrosive, non-flammable, non-acid, and non-caustic. One bottle yields 17 gal. Works with all FastDraw dispensing options.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM ProForce 1200XP Upright Vacuum w/ On-Board Tools (107251)
- SEYMOUR MIDWEST Push Broom, Smooth Surf, 60" Blue Handle (82014)
- RENOWN 24 in. Loop end Blend Dust Mop (REN02182)
- GLOBAL INDUSTRIAL Round White, Plastic (240458WH)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, Lemon and Sage Scent, 32 oz Bottle, 12PK (26071200)
- BETCO FOG Puck Large Grease Trap and Drain Cleaner, 8 oz, 64PK (Z320C1400)
- BETCO BioActive Solutions Drain and Trap Treatment, Ocean Scent, 1 gal Bottle, 4PK (26000400)
- GREEN GOBBLER Bio-Flow 1.47 Oz. Drain Cleaner Strips, 12PK (G0658D)
- ATHEA LABORATORIES & PACKAGING Biological Grease Trap Maintainer, 5 Gallon Pail (5435005)
- BEYOND GREEN CLEANING Grease Trap/Drain Treatment, 1 gal., PK4 (9300-001)
- OATEY 1.5 to 3 in. Clog-Buster Gel & Tool Drain Cleaner (OA6354)
- Betco Septic & Drain Cleaners