Shop All Specialty Wipes
Betco
GE Fight Bac Disinfectant Wipes - Wipe - 11" Width x 7" Length, PK 1500
Mfr # 3920500
Zoro # G204653665
product price: $177.99
/pk 1500, $0.12/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended For Severe Acute Respiratory Syndrome Coronavirus 2 (SARS-CoV 2)
- Cleaner Container Type Bucket
- Length 7"
- Width 11"
- Primary Chemical Citric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 3920500
- Zoro # G204653665
- UPC # 700427028563
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 7" |
Width | 11" |
Details
Item | GE Fight Bac Disinfectant Wipes |
Recommended For | Severe Acute Respiratory Syndrome Coronavirus 2 (SARS-CoV 2) |
Cleaner Container Type | Bucket |
Primary Chemical | Citric Acid |
Application | Multipurpose |
Wipes per Container | 1500 |
Wet Contact Time | 5 min |
Suggested Cleaning Application | Bacteria Remover; Virus Remover |
Features | Non-irritating; Disinfectant |
Color | White |
Description
"Disinfectant with the environment in mind using GE Fight Bac Disinfectant Wipes. They kill more than 99.9 percent of bacteria and viruses with a 3-to-5-minute contact time. Hospital-grade, GE Fight Bac Wipes are EPA list N disinfectants. All products on this list meet EPA's criteria for use against SARS-CoV-2, the virus that causes COVID-19. Packaged in a bucket with a dispensing lid and handle for easy carrying, these wipes are formulated with a botanical active ingredient: citric acid. Citric acid is nonirritating to most and emits no harsh fumes for the user. This disinfectant is also free from harsh chemicals. Use it on washable hard nonporous in hospitals, kitchens, bathrooms, healthcare facilities, medical offices, daycare centers, schools, nursing homes and grocery stores."
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG266400GRAY)
- LEISURE CRAFT 32 gal Trash Can, Navy, 9 Gauge Metal (32EXP-NAVY)
- PACIFIC BLUE ULTRA 40.6 fl oz (1200 mL) Gentle Foam Soap Manual Dispenser Refills 4 PK (GPC43714)
- SHEILA SHINE Cleaner, Size 1 qt. (SS-QT)
- GUARDSMAN No Scent White Ring Remover 1 wipes Wipes (405200)
- LYSOL Lemon & Lime Blossom Scent Disinfecting Wipes 160 ct , 2PK (1920080296)
- KIMBERLY-CLARK PROFESSIONAL Prep Critic Task Wipe Dispos LowLint Wipe WHT 4/Cs (06121)
- FALCON Monitor Wipes, Tub, 7Hx4W In (DSCT)
- WEIMAN PRODUCTS Weiman Mild Scent Silver Polish 20 wipes Wipes (48)
- PROTOCHEM LABORATORIES Large Industrial Hand and Tool Wipes, 70 Wipes, 6PK (PC-52DHAT)
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-DS)
- Betco Specialty Wipes