Shop All Disinfectants and Sanitizers
Betco
GE Fight Bac Disinfectant Wipes, 5.50" W x 7" L Tub, White
Mfr # BET3920100
Zoro # G004653711
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Size 5.50" W x 7" L
- Color White
- Effective to Remove Bacteria Remover; Virus Remover
- Features Non-irritating; Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # BET3920100
- Zoro # G004653711
- UPC # 700427028556
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 5.50" W x 7" L |
Details
Container Type | Tub |
Color | White |
Item | GE Fight Bac Disinfectant Wipes |
Effective to Remove | Bacteria Remover; Virus Remover |
Features | Non-irritating; Washable |
Wipes per Container | 500 |
Application | Multipurpose |
Type | Disinfectant Wipe |
Description
Disinfectant with the environment in mind using GE Fight Bac Disinfectant Wipes. They kill more than 99.9 percent of bacteria and viruses with a 3-to-5-minute contact time. Hospital-grade, GE Fight Bac Wipes are EPA list N disinfectants. All products on this list meet EPA's criteria for use against SARS-CoV-2, the virus that causes COVID-19. Packaged in a bucket with a dispensing lid and handle for easy carrying, these wipes are formulated with a botanical active ingredient: citric acid. Citric acid is nonirritating to most and emits no harsh fumes for the user. This disinfectant is also free from harsh chemicals. Use it on washable hard nonporous in hospitals, kitchens, bathrooms, healthcare facilities, medical offices, daycare centers, schools, nursing homes and grocery stores.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in String Wet Mop, 20 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W217)
- METHOD Vetiver & Amber Scent Gel Hand Wash 12 oz (327626)
- ACL STATICIDE Floor Finish, ESDA 20.20 Standards, 5 gal. (4600-5)
- SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- BETCO Fight-Bac RTU Disinfectant Cleaner, 32 fl oz (1 quart) Citrus Floral, Clear, 12 PK (3111200CT)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3554700)
- BETCO Cleaners & Detergents, Bottle, Fresh (3900400EA)
- BETCO Cleaner/Disinfectant, Neutral pH, 1 Gallon, Green, 4PK (BET3040400CT)
- BETCO AF315 Disinfectant Cleaner, 640 fl oz (20 quart) Citrus Floral, Turquoise (or Turquoise Blue) (BET3150500)
- BETCO Glybet III Disinfectant, 496 fl oz (15.5 quart) Citrus Bouquet, Clear (BET10862300)
- SIMPLE GREEN Disinfectant/Sanitizer, 5 gal. Pail, Unscented, Green (3400000130505)
- Betco Disinfectants and Sanitizers