Shop All Bathroom Cleaners
Betco
Forest 5, Mint Scent, 32 oz Bottle, 12PK
Mfr # 3071200
Zoro # G509258947
product price: $70.95
/pk 12, $5.91/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Mint
- Cleaner Form Liquid
- Primary Chemical Disodium Cocoamphodipropionate; Tetrasodium Ethylene Diamine Tetraacetate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Betco
- MFR # 3071200
- Zoro # G509258947
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Mint |
Cleaner Form | Liquid |
Primary Chemical | Disodium Cocoamphodipropionate; Tetrasodium Ethylene Diamine Tetraacetate |
For Use On | Hard Non-Porous Surfaces |
Net Weight | 28 lbs |
Application | General Purpose |
Description
This foaming cleaner is the perfect convenience product for a variety of cleaning tasks. No mixing is required with this advanced, ready-to-use formulation. Three special solvents quickly penetrate the toughest soils found in nursing homes, hospitals, and institutions. Effectively cuts through soap scum and body oil deposits. Clinging foam allows for maximum contact time and leaves no residue.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Pearlescent Moisturizing Liquid Hand Soap Refill, Aloe Scent, 1 gal Bottle, (REF261)
- RENUZIT Adjustables Air Freshener, Lovely Lavender, Solid, 7 oz, PK12 (DIA 35001)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W18)
- SC JOHNSON PROFESSIONAL SOLOPOL EF 2000ML SOFT BOTTLE (SN83187)
- BETCO Stix Toilet Bowl Cleaner, Cherry Almond Scent, 32 oz Bottle, 12PK (761200)
- BETCO Green Earth RTU Restroom Cleaner, Fresh Mint Scent, 32 oz Bottle, 12PK (3091200)
- BETCO Kling 9 Percent Thickened HCI Toilet Bowl Cleaner, Aqua Blue (BET0751200)
- BETCO Disinfectant, Acid-free, Conc, Ocean Breeze, 1 Gal, , GN, PK 4 (BET3310400CT)
- BETCO Fastdraw 32 Green Earth Restroom Cleaner, Citrus Floral, 2 L Bottle, 4PK (5484700)
- BETCO AF79 Acid-Free Bathroom Cleaner Concentrate, Ocean Breeze Scent, 2 L Bottle, 4PK (3314700)
- SC JOHNSON 24OZ Lem Toilet Cleaner (12167)
- Betco Bathroom Cleaners